Flat Shipping

Flat Shipping at €24.99 + VAT

TAMPER-PRUF SCREW 151390 Tamper Screw Round 10 1 1/2 L - Pack Of 50 | AE4BJT 5JA46

TAMPER-PRUF SCREW 151390 Tamper Resistant Screw, 1 1/2 In Lg., 0.141 In Head Ht., 0.359 In Head Dia., 10 Screw Size, One Way, Pln, 50 Pk

Item: AE4BJT Model: 151390Cross Ref: 5JA46
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.91 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTamper Resistant Screw
Drive Size10
Drive TypeOne Way
FinishPlain
GradeGrade 18-8
Head Dia.0.359"
Head Height0.141"
Head TypeRound Spacer
Length1 1/2"
MaterialStainless Steel
Screw Size#10
System Of MeasurementImperial
Tip TypePointed
TypeTamper Resistant
Dimensional StandardsASME B18.6.4
DriveOne-Way
Fastener Length1 1/2"
Head Width0.359"
Minimum Head Width0.334"
Thread Size#10

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)8.38
Ship length (cm)5.59
Ship width (cm)3.81
HS code7318141030
Country of OriginUS

Product Variants

ProductModelScrew SizeDrive SizeTypeTip TypeGradeHead TypeDrive TypeMaterialPkg. Qty.Price
TAMPER-PRUF SCREW 151290 Tamper Screw Round #6 1/2 L - Pack Of 100 | AE4BJE 5JA34 151290#66Tamper ResistantPointedGrade 18-8Round SpacerOne WayStainless Steel100€18.11
TAMPER-PRUF SCREW 151300 Tamper Screw Round #6 3/4 L - Pack Of 100 | AE4BJF 5JA35 151300#66Tamper ResistantPointedGrade 18-8Round SpacerOne WayStainless Steel100€21.21
TAMPER-PRUF SCREW 151310 Tamper Screw Round #6 1 Inch Length - Pack Of 100 | AE4BJG 5JA36 151310#66Tamper ResistantPointedGrade 18-8Round SpacerOne WayStainless Steel100€19.33
TAMPER-PRUF SCREW 151315 Tamper Screw Round #6 1 1/4 L - Pack Of 50 | AE4BJH 5JA37 151315#66Tamper ResistantPointedGrade 18-8Round SpacerOne WayStainless Steel50€13.85
TAMPER-PRUF SCREW 151320 Tamper Screw Round 8 1/2 Inch Length - Pack Of 50 | AE4BJJ 5JA38 151320#88Tamper ResistantPointedGrade 18-8Round SpacerOne WayStainless Steel50€11.57
TAMPER-PRUF SCREW 151330 Tamper Screw Round 8 3/4 Inch Length - Pack Of 50 | AE4BJK 5JA39 151330#88Tamper ResistantPointedGrade 18-8Round SpacerOne WayStainless Steel50€14.01
TAMPER-PRUF SCREW 151340 Tamper Screw Round #8 1 Inch Length - Pack Of 50 | AE4BJL 5JA40 151340#88Tamper ResistantPointedGrade 18-8Round SpacerOne WayStainless Steel50€16.07

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAMPER-PRUF SCREW 151390 Tamper Resistant Screw, 1 1/2 In Lg., 0.141 In Head Ht., 0.359 In Head Dia., 10 Screw Size, One Way, Pln, 50 Pk
€29.91 /pack