Flat Shipping

Flat Shipping at €24.99 + VAT

TAMPER-PRUF SCREW 151120 Tamper Screw Round #10 3/4 L - Pack Of 100 | AE4BKV 5JA71

TAMPER-PRUF SCREW 151120 Tamper Resistant Screw, 3/4 In Lg., 0.141 In Head Ht., 0.359 In Head Dia., 10 Screw Size, One Way, 100 Pk

Item: AE4BKV Model: 151120Cross Ref: 5JA71
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.09 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTamper Resistant Screw
Drive Size10
Drive TypeOne Way
FinishZinc Plated
Head Dia.0.359"
Head Height0.141"
Head TypeRound Spacer
Length3/4"
MaterialSteel
Screw Size#10
System Of MeasurementImperial
Tip TypePointed
TypeTamper Resistant
Dimensional StandardsASME B18.6.1
DriveOne-Way
Fastener Length3/4"
Head Width0.359"
Minimum Head Width0.334"
Thread Size#10

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)8.38
Ship length (cm)5.84
Ship width (cm)3.81
HS code7318156080
Country of OriginUS

Product Variants

ProductModelScrew SizeDrive SizeTypeTip TypeHead TypeDrive TypeMaterialFinishPkg. Qty.Price
TAMPER-PRUF SCREW 150190 Tamper Screw Round #6 3/8 L - Pack Of 100 | AE4BKJ 5JA61 150190#66Tamper ResistantPointedRound SpacerOne WaySteelZinc Plated100€13.85
TAMPER-PRUF SCREW 151000 Tamper Screw Round #6 1/2 L - Pack Of 100 | AE4BKK 5JA62 151000#66Tamper ResistantPointedRound SpacerOne WaySteelZinc Plated100€14.76
TAMPER-PRUF SCREW 151010 Tamper Screw Round #6 3/4 L - Pack Of 100 | AE4BKL 5JA63 151010#66Tamper ResistantPointedRound SpacerOne WaySteelZinc Plated100€15.13
TAMPER-PRUF SCREW 151020 Tamper Screw Round #6 1 Inch Length - Pack Of 100 | AE4BKM 5JA64 151020#66Tamper ResistantPointedRound SpacerOne WaySteelZinc Plated100€16.04
TAMPER-PRUF SCREW 151035 Tamper Screw Round #8 3/8 L - Pack Of 100 | AE4BKN 5JA65 151035#88Tamper ResistantPointedRound SpacerOne WaySteelZinc Plated100€14.87
TAMPER-PRUF SCREW 151040 Tamper Screw Round #8 1/2 L - Pack Of 100 | AE4BKP 5JA66 151040#88Tamper ResistantPointedRound SpacerOne WaySteelZinc Plated100€14.85
TAMPER-PRUF SCREW 151060 Tamper Screw Round #8 3/4 L - Pack Of 100 | AE4BKQ 5JA67 151060#88Tamper ResistantPointedRound SpacerOne WaySteelZinc Plated100€17.07

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAMPER-PRUF SCREW 151120 Tamper Resistant Screw, 3/4 In Lg., 0.141 In Head Ht., 0.359 In Head Dia., 10 Screw Size, One Way, 100 Pk
€22.09 /pack