Flat Shipping

Flat Shipping at €24.99 + VAT

TAMPER-PRUF SCREW 141501 Machine Screw Round 10-24 x 1 1/4 L - Pack Of 50 | AE4FVD 5JY84

TAMPER-PRUF SCREW 141501 Tamper Resistant Screw, 10-24 Thread Size, SS, 1 1/4 In Lg., Rnd Spacer, 50 Pk

Item: AE4FVD Model: 141501Cross Ref: 5JY84
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.62 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTamper Resistant Screw
ClassClass 2A
Drive Size#10
Drive TypeOne Way
FinishPlain
GradeGrade 18-8
Head Dia.0.359"
Head Height0.137"
Head TypeRound Spacer
Length1 1/4"
MaterialStainless Steel
System Of MeasurementImperial
Thread Length1 1/4"
Thread Size#10-24
Thread TypeCoarse
TypeTamper Resistant Screws
Dimensional StandardsASME B18.6.3
DriveOne-Way
Fastener Length1 1/4"
Head Width0.359"
Screw Size#10
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)8.38
Ship length (cm)5.84
Ship width (cm)3.81
HS code7318156070
Country of OriginUS

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Thread LengthDrive SizeClassGradePkg. Qty.Price
TAMPER-PRUF SCREW 141403 Machine Screw Round 4-40 x 3/8 L - Pack Of 100 | AE4FUJ 5JY66 141403#4-400.086"Coarse0.211"3/8"#4Class 2AGrade 18-8100€14.91
TAMPER-PRUF SCREW 141404 Machine Screw Round 4-40 x 1/2 L - Pack Of 100 | AE4FUK 5JY67 141404#4-400.086"Coarse0.211"1/2"#4Class 2AGrade 18-8100€17.24
TAMPER-PRUF SCREW 141407 Machine Screw Round 6-32 x 3/16 L - Pack Of 100 | AE4FUL 5JY68 141407#6-320.103"Coarse0.26"3/16"#6Class 2AGrade 18-8100€17.19
TAMPER-PRUF SCREW 141408 Machine Screw Round 6-32 x 1/4 L - Pack Of 100 | AE4FUM 5JY69 141408#6-320.103"Coarse0.26"1/4"#6Class 2AGrade 18-8100€17.49
TAMPER-PRUF SCREW 141409 Machine Screw Round 6-32 x 3/8 L - Pack Of 100 | AE4FUN 5JY70 141409#6-320.103"Coarse0.26"3/8"#6Class 2AGrade 18-8100€15.48
TAMPER-PRUF SCREW 141410 Machine Screw Round 6-32 x 1/2 L - Pack Of 100 | AE4FUP 5JY71 141410#6-320.103"Coarse0.26"1/2"#6Class 2AGrade 18-8100€17.68
TAMPER-PRUF SCREW 141420 Machine Screw Round 6-32 x 3/4 L - Pack Of 100 | AE4FUQ 5JY72 141420#6-320.103"Coarse0.26"3/4"#6Class 2AGrade 18-8100€19.02

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAMPER-PRUF SCREW 141501 Tamper Resistant Screw, 10-24 Thread Size, SS, 1 1/4 In Lg., Rnd Spacer, 50 Pk
€22.62 /pack