Flat Shipping

Flat Shipping at €24.99 + VAT

TAMPER-PRUF SCREW 121950 Machine Screw Flat 10-32 x 1 1/4 L - Pack Of 25 | AE4FTV 5JY53

TAMPER-PRUF SCREW 121950 Tamper Resistant Screw, 10-32 Thread Size, SS, 1 1/4 In Lg., Flat, Plain, 25 Pk

Item: AE4FTV Model: 121950Cross Ref: 5JY53
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.98 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTamper Resistant Screw
ClassClass 2A
Drive Size#10
Drive TypeSpanner
FinishPlain
GradeGrade 18-8
Head Angle82°
Head Dia.0.385"
Head Height0.116"
Head TypeFlat
Length1 1/4"
MaterialStainless Steel
System Of MeasurementImperial
Thread Length1 1/4"
Thread Size#10-32
Thread TypeFine
TypeTamper Resistant Screws
Dimensional StandardsASME B18.6.3
DriveSpanner
Fastener Length1 1/4"
Head Width0.385"
Screw Size#10
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)6.86
Ship length (cm)4.57
Ship width (cm)2.79
HS code7318156070
Country of OriginUS

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Thread LengthDrive SizeClassGradePkg. Qty.Price
TAMPER-PRUF SCREW 121682 Machine Screw Flat 4-40 x 1/4 L - Pack Of 50 | AE4FRT 5JY28 121682#4-400.067"Coarse0.225"1/4"#4Class 2AGrade 18-850€18.41
TAMPER-PRUF SCREW 121683 Machine Screw Flat 4-40 x 3/8 L - Pack Of 50 | AE4FRU 5JY29 121683#4-400.067"Coarse0.225"3/8"#4Class 2AGrade 18-850€18.60
TAMPER-PRUF SCREW 121684 Machine Screw Flat 4-40 x 1/2 L - Pack Of 50 | AE4FRV 5JY30 121684#4-400.067"Coarse0.225"1/2"#4Class 2AGrade 18-850€19.16
TAMPER-PRUF SCREW 121700 Machine Screw Flat 6-32 x 3/8 L - Pack Of 50 | AE4FRW 5JY31 121700#6-320.083"Coarse0.279"3/8"#6Class 2AGrade 18-850€20.47
TAMPER-PRUF SCREW 121710 Machine Screw Flat 6-32 x 1/2 L - Pack Of 50 | AE4FRX 5JY32 121710#6-320.083"Coarse0.279"1/2"#6Class 2AGrade 18-850€21.41
TAMPER-PRUF SCREW 121730 Machine Screw Flat 6-32 x 3/4 L - Pack Of 50 | AE4FRY 5JY33 121730#6-320.083"Coarse0.279"3/4"#6Class 2AGrade 18-850€21.18
TAMPER-PRUF SCREW 121740 Machine Screw Flat 6-32 x 1 L - Pack Of 50 | AE4FRZ 5JY34 121740#6-320.083"Coarse0.279"1"#6Class 2AGrade 18-850€22.43

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAMPER-PRUF SCREW 121950 Tamper Resistant Screw, 10-32 Thread Size, SS, 1 1/4 In Lg., Flat, Plain, 25 Pk
€16.98 /pack