Flat Shipping

Flat Shipping at €24.99 + VAT

TAMPER-PRUF SCREW 121470 Tamper Screw Pan #8 5/8 Inch Length - Pack Of 25 | AE4BHF 5JA10

TAMPER-PRUF SCREW 121470 Tamper Resistant Screw, 5/8 In Lg., 0.094 In Head Ht., 0.322 In Head Dia., 8 Screw Size, Spanner, Pan, Pln, 25 Pk

Item: AE4BHF Model: 121470Cross Ref: 5JA10
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.16 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTamper Resistant Screw
Drive Size8
Drive TypeSpanner
FinishPlain
GradeGrade 18-8
Head Dia.0.322"
Head Height0.094"
Head TypePan
Length5/8"
MaterialStainless Steel
Screw Size#8
System Of MeasurementImperial
Tip TypePointed
TypeTamper Resistant
Dimensional StandardsASME B18.6.4
DriveSpanner
Fastener Length5/8"
Head Width0.322"
Minimum Head Width0.306"
Thread Size#8

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)6.86
Ship length (cm)4.57
Ship width (cm)3.05
HS code7318156070
Country of OriginUS

Product Variants

ProductModelScrew SizeDrive SizeTypeTip TypeGradeHead TypeDrive TypeMaterialPkg. Qty.Price
TAMPER-PRUF SCREW 121380 Tamper Screw Pan #6 1/2 Inch Length - Pack Of 25 | AE4BBU 5HY93 121380#66Tamper ResistantPointedGrade 18-8PanSpannerStainless Steel25€11.00
TAMPER-PRUF SCREW 121390 Tamper Screw Pan #6 5/8 Inch Length - Pack Of 25 | AE4BBV 5HY94 121390#66Tamper ResistantPointedGrade 18-8PanSpannerStainless Steel25€11.37
TAMPER-PRUF SCREW 121400 Tamper Screw Pan #6 3/4 Inch Length - Pack Of 25 | AE4BBW 5HY95 121400#66Tamper ResistantPointedGrade 18-8PanSpannerStainless Steel25€11.52
TAMPER-PRUF SCREW 121410 Tamper Screw Pan #6 1 Inch Length - Pack Of 25 | AE4BBX 5HY96 121410#66Tamper ResistantPointedGrade 18-8PanSpannerStainless Steel25€11.95
TAMPER-PRUF SCREW 121430 Tamper Screw #6 1 1/2 Inch Length - Pack Of 25 | AE4BBY 5HY97 121430#66Tamper ResistantPointedGrade 18-8PanSpannerStainless Steel25€13.47
TAMPER-PRUF SCREW 121450 Tamper Screw Pan #8 3/8 Inch Length - Pack Of 25 | AE4BBZ 5HY98 121450#88Tamper ResistantPointedGrade 18-8PanSpannerStainless Steel25€10.46
TAMPER-PRUF SCREW 121460 Tamper Screw Pan #8 1/2 Inch Length - Pack Of 25 | AE4BCA 5HY99 121460#88Tamper ResistantPointedGrade 18-8PanSpannerStainless Steel25€12.73

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAMPER-PRUF SCREW 121470 Tamper Resistant Screw, 5/8 In Lg., 0.094 In Head Ht., 0.322 In Head Dia., 8 Screw Size, Spanner, Pan, Pln, 25 Pk
€14.16 /pack