Flat Shipping

Flat Shipping at €24.99 + VAT

TAMPER-PRUF SCREW 121160 Machine Screw Pan 8-32 x 1 1/2 L - Pack Of 25 | AE4FLF 5JU64

TAMPER-PRUF SCREW 121160 Tamper Resistant Screw, 8-32 Thread Size, SS, 1 1/2 In Lg., Pan, Plain, 25 Pk

Item: AE4FLF Model: 121160Cross Ref: 5JU64
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.55 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTamper Resistant Screw
ClassClass 2A
Drive Size#8
Drive TypeSpanner
FinishPlain
GradeGrade 18-8
Head Dia.0.322"
Head Height0.096"
Head TypePan
Length1 1/2"
MaterialStainless Steel
System Of MeasurementImperial
Thread Length1 1/2"
Thread Size#8-32
Thread TypeCoarse
TypeTamper Resistant Screws
Dimensional StandardsASME B18.6.3
DriveSpanner
Fastener Length1 1/2"
Head Width0.322"
Screw Size#8
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)6.86
Ship length (cm)4.32
Ship width (cm)2.79
HS code7318156070
Country of OriginUS

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Thread LengthDrive SizeClassGradePkg. Qty.Price
TAMPER-PRUF SCREW 120910 Machine Screw Pan 4-40 x 3/8 L - Pack Of 50 | AE4BQL 5JB79 120910#4-400.068"Coarse0.219"3/8"#4Class 2AGrade 18-850€26.85
TAMPER-PRUF SCREW 120920 Machine Screw Pan 4-40 x 1/2 L - Pack Of 50 | AE4BQN 5JB81 120920#4-400.068"Coarse0.219"1/2"#4Class 2AGrade 18-850€20.10
TAMPER-PRUF SCREW 121000 Machine Screw Pan 6-32 x 1/4 L - Pack Of 50 | AE4BQQ 5JB83 121000#6-320.096"Coarse0.27"1/4"#6Class 2AGrade 18-850€21.69
TAMPER-PRUF SCREW 121010 Machine Screw Pan 6-32 x 3/8 L - Pack Of 50 | AE4BQT 5JB85 121010#6-320.096"Coarse0.27"3/8"#6Class 2AGrade 18-850€20.73
TAMPER-PRUF SCREW 121020 Machine Screw Pan 6-32 x 1/2 L - Pack Of 50 | AE4BQV 5JB87 121020#6-320.096"Coarse0.27"1/2"#6Class 2AGrade 18-850€20.60
TAMPER-PRUF SCREW 121040 Machine Screw Pan 6-32 x 3/4 L - Pack Of 50 | AE4BQX 5JB89 121040#6-320.096"Coarse0.27"3/4"#6Class 2AGrade 18-850€21.07
TAMPER-PRUF SCREW 121050 Machine Screw Pan 6-32 x 1 L - Pack Of 50 | AE4FKZ 5JU58 121050#6-320.082"Coarse0.27"1"#6Class 2AGrade 18-850€22.35

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAMPER-PRUF SCREW 121160 Tamper Resistant Screw, 8-32 Thread Size, SS, 1 1/2 In Lg., Pan, Plain, 25 Pk
€16.55 /pack