Flat Shipping

Flat Shipping at €24.99 + VAT

TAMPER-PRUF SCREW #0189 Machine Screw Round 10-24 x 1 1/2 L - Pack Of 25 | AE4GBM 5KA60

TAMPER-PRUF SCREW #0189 Tamper Resistant Screw, 10-24 Thread Size, Steel, 1 1/2 In Lg., 25 Pk

Item: AE4GBM Model: #0189Cross Ref: 5KA60
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.85 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTamper Resistant Screw
Drive Size#10
Drive TypeTri Groove
FinishZinc Plated
Head Dia.0.37"
Head Height0.148"
Head StyleRound Spacer
Head TypeRound Spacer
Length1 1/2"
MaterialSteel
System Of MeasurementImperial
Thread Length1 1/2"
Thread Size#10-24
Thread TypeCoarse
TypeTamper Resistant Screws
DriveTri-Groove
Fastener Length1 1/2"
Head Width0.37"
Includes NutNo
Includes WasherNo
Overall Length1 41/64"
Screw Size#10

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)6.86
Ship length (cm)4.57
Ship width (cm)2.79
HS code7318156080
Country of OriginUS

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Thread LengthDrive SizeHead StylePkg. Qty.Price
TAMPER-PRUF SCREW #0125 Machine Screw Round 8-32 x 3/8 L - Pack Of 100 | AE4GBC 5KA51 #0125#8-320.126"Coarse0.279"3/8"#6Round Spacer100€24.00
TAMPER-PRUF SCREW #0130 Machine Screw Round 8-32 x 1/2 L - Pack Of 100 | AE4GBD 5KA52 #0130#8-320.126"Coarse0.279"1/2"#6Round Spacer100€23.06
TAMPER-PRUF SCREW #0135 Machine Screw Round 8-32 x 3/4 L - Pack Of 100 | AE4GBE 5KA53 #0135#8-320.126"Coarse0.279"3/4"#6Round Spacer100€26.65
TAMPER-PRUF SCREW #0140 Machine Screw Round 8-32 x 1 L - Pack Of 50 | AE4GBF 5KA54 #0140#8-320.126"Coarse0.279"1"#6Round Spacer50€15.18
TAMPER-PRUF SCREW #0145 Machine Screw Round 8-32 x 1 1/4 L - Pack Of 50 | AE4GBG 5KA55 #0145#8-320.126"Coarse0.279"1 1/4"#6Round Spacer50€15.05
TAMPER-PRUF SCREW #0148 Machine Screw Round 8-32 x 1 1/2 L - Pack Of 50 | AE4GBH 5KA56 #0148#8-320.126"Coarse0.279"1 1/2"#6Round Spacer50€15.51
TAMPER-PRUF SCREW #0172 Machine Screw Round 10-24 x 1/2 L - Pack Of 50 | AE4GBJ 5KA57 #0172#10-240.148"Coarse0.37"1/2"#10Round Spacer50€14.04

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAMPER-PRUF SCREW #0189 Tamper Resistant Screw, 10-24 Thread Size, Steel, 1 1/2 In Lg., 25 Pk
€9.85 /pack