Flat Shipping

Flat Shipping at €24.99 + VAT

TACO V100T3G1ZA024Q4A1 Zone Valve 3 Way Open System 1 Inch Npt | AA4GWX 12M829

TACO V100T3G1ZA024Q4A1 Zone Valve 3 Way Open System 1 Inch Npt

Item: AA4GWX Model: V100T3G1ZA024Q4A1Cross Ref: 12M829
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€394.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotorized Zone Valve
Coefficient Of Volume4.5
Depth2 3/8"
Height5 1/8"
Max. Temp.220°F
TypeThree Way, Geothermal System
Width5.312"
Actuator Return ActionDouble Acting
Actuator TypeElectric
Allowable Pressure - Maximum300 psi
ApplicationGeothermal
Body MaterialBrass
Close-off Pressure125 psi
Control SignalOn/Off
Cv Flow Rate8.9
Fluid Temperature - Maximum220°F
Fluid Temperature - Minimum20°F
For MediaSteam, Water, Water-Ethanol Solution to 25%, Water-Glycol Solution to 50%, Water-Methanol Solution to 25%
Gasket MaterialEPDM
Includes ActuatorActuator Included
Installation OrientationVersatile
Operating Temperature - Maximum220°F
Overall Depth2 3/8"
Overall Length5 1/8"
Overall Width5 5/16"
Port Connection GenderFemale
Port Connection Size1"
Port Connection TypeNPT
Spring ActionNon-Spring Return
Stem MaterialBrass
Valve ActionNormally Closed
Valve TypeBall
Voltage24V AC

Shipping Info:

Ship weight (kg) 1.0575
Ship height (cm)7.87
Ship length (cm)17.27
Ship width (cm)13.46
HS code8481809025
Country of OriginUS

Product Variants

ProductModelTypeCoefficient Of VolumeDepthHeightMax. Temp.Price
TACO V100C3G1ZA024Q4A1 Zone Valve 3 Way Open System 1 Inch Sweat | AA4GWU 12M826 V100C3G1ZA024Q4A1Three Way, Geothermal System4.52 3/8"5 1/8"220°F€366.76
TACO V050T3G1ZA024Q4A1 Zone Valve 3 Way Open System 1/2 Inch Npt | AA4GWV 12M827 V050T3G1ZA024Q4A1Three Way, Geothermal System1.52 3/8"5 1/8"220°F€331.75
TACO V075T3G1ZA024Q4A1 Zone Valve 3 Way Open System 3/4 Inch Npt | AA4GWW 12M828 V075T3G1ZA024Q4A1Three Way, Geothermal System4.52 3/8"5 1/8"220°F€366.67
TACO Z050T3-1 Zone Valve 3 Way Closed System 1/2 Inch Npt | AA4GXC 12M834 Z050T3-1Three Way, Closed System1.52 3/8"5 1/8"220°F€275.98
TACO Z075T3-1 Zone Valve 3 Way Closed System 3/4in Npt | AA4GXD 12M835 Z075T3-1Three Way, Closed System4.52 3/8"5 1/8"220°F€283.68
TACO Z100T3-1 Zone Valve 3 Way Closed System 1 Inch Npt | AA4GXE 12M836 Z100T3-1Three Way, Closed System4.52 3/8"5 1/8"220°F€328.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TACO V100T3G1ZA024Q4A1 Zone Valve 3 Way Open System 1 Inch Npt
€394.92 /unit