Flat Shipping

Flat Shipping at €24.99 + VAT

TACO SR506-EXP-4 Zoning Control 6 Zone Expandable | AF2RWG 6XJY4

TACO SR506-EXP-4 Zoning Control 6 Zone Expandable

Item: AF2RWG Model: SR506-EXP-4Cross Ref: 6XJY4
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemZoning Control
Depth8"
Height12 3/4"
IncludesInstruction Sheet
MountingScrew Holes
Mounting TypeScrew Holes
Number Of Zones6
Overall Height8"
Overall Length8"
Overall Width12 1/4"
Relay TypeExpandable Switching
Type6 Zone Expandable
Width3 1/4"
Current Drawn20A
Current Ratings @ VoltagesFLA: 6A @ 120V AC, LRA: 36A @ 120V AC
Horsepower1/3 hp
Number Of Power Port Slots3
Product TypeSwitching Relay
StandardsUL LISTED
Switch TypeNormally Closed
Transformer Primary Voltage120V AC
Transformer Secondary Voltage24V AC

Shipping Info:

Ship weight (kg) 1.9125
Ship height (cm)8.13
Ship length (cm)32
Ship width (cm)21.59
HS code8537109060
Country of OriginMX

Product Variants

ProductModelTypeHeightMounting TypePrice
TACO SR501-4 Zoning Control 1 Zone | AF2RVY 6XJX6 SR501-41 Zone4 13/16"Screw Holes€110.70
TACO SR502-4 Zoning Control 2 Zone | AF2RVZ 6XJX7 SR502-42 Zone10 7/8"Screw Holes€219.05
TACO SR503-4 Zoning Control 3 Zone | AF2RWA 6XJX8 SR503-43 Zone10 7/8"Screw Holes€248.31
TACO SR504-4 Zoning Control 4 Zone | AF2RWB 6XJX9 SR504-44 Zone10 7/8"Screw Holes€327.10
TACO SR506-4 Zoning Control 6 Zone | AF2RWC 6XJY0 SR506-46 Zone12 3/8"Screw Holes€379.40
TACO SR501-EXP-4 Zoning Control 1 Zone Expandable | AF2RWD 6XJY1 SR501-EXP-41 Zone Expandable4 13/16"Screw Holes€199.57
TACO SR503-EXP-4 Zoning Control 3 Zone Expandable | AF2RWE 6XJY2 SR503-EXP-43 Zone Expandable11"Screw Holes€303.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TACO SR506-EXP-4 Zoning Control 6 Zone Expandable