Flat Shipping

Flat Shipping at €24.99 + VAT

TACO 49-125C-2 Air Separator 150 Psi 240 Automatic | AF6RPV 20HJ70

TACO 49-125C-2 Air Separator 150 Psi 240 Automatic

Item: AF6RPV Model: 49-125C-2Cross Ref: 20HJ70
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€230.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Separator
Air Vent TypeFloat
Allowable Pressure - Maximum150 psi
Body MaterialBrass
ConfigurationIn-Line
Connection Size1.25"
Connection TypeSweat
Distance Between Inlet And Outlet Port5 3/16"
Expansion Tank Connection Size1/2" , Automatic , Female , Not Applicable , Side
Inlet Port Connection GenderFemale
Inlet Port Connection Size1 1/4"
Inlet TypeSweat
Installation OrientationVertical
MaterialBrass
Max. Pressure150 psi
Max. Temp.240°
Number Of Inlet Ports1
Number Of Outlet Ports1
Operating Pressure - Maximum150 psi
Outlet Port Connection GenderFemale
Outlet Port Connection Size1 1/4"
Outlet TypeSweat
Overall Height7 9/16"
Overall Length7 9/16"
Overall Width4 1/2"
Port AdjustabilityFixed
Port Types IncludedAir Vent, Expansion Tank, Inlet, Outlet
TypeAutomatic
Allowable Temperature - Minimum25°F
ApplicationHydronic Heating And Cooling
Expansion Tank Connection GenderFemale
Expansion Tank Connection TypeNPT
For MediaWater/Glycol
Inlet Port Connection TypeSweat
Manufacturer SeriesSeries 4900
Max. Operating Pressure150 psi
Max. Operating Temp.240°F
Operating Pressure - Minimum0 psi
Outlet Port Connection TypeSweat
Product TypeAir Separator

Shipping Info:

Ship weight (kg) 2.16
Ship height (cm)8.89
Ship length (cm)21.59
Ship width (cm)15.24
HS code8481809015
Country of OriginNL

Product Variants

ProductModelOverall HeightFnpt SizeConnection SizeBody MaterialTypeMaterialMax. PressureOutlet TypePrice
TACO 49-075T-2 Air Separator 3/4 Inch 150 Psi Automatic | AF6RPM 20HJ63 49-075T-25.94"3/4"-BrassAutomaticBrass150 psi-€142.68
TACO 49-100T-2 Air Separator 1 Inch 150 Psi Automatic | AF6RPN 20HJ64 49-100T-26 3/4"1"-BrassAutomaticBrass150 psi-€144.39
TACO 49-125T-2 Air Separator 150 Psi 240 Automatic | AF6RPP 20HJ65 49-125T-27 9/16"1 1/4"-BrassAutomaticBrass150 psi-€220.38
TACO 49-150T-1 Air Separator 150 Psi 240 Automatic | AF6RPQ 20HJ66 49-150T-17 9/16"1 1/2"-BrassAutomaticBrass150 psi-€293.07
TACO 49-075C-2 Air Separator 150 Psi 240 Automatic | AF6RPT 20HJ68 49-075C-25 15/16"--BrassAutomaticBrass150 psiSweat€142.78
TACO 49-100C-2 Air Separator 150 Psi 240 Automatic | AF6RPU 20HJ69 49-100C-26 3/4"--BrassAutomaticBrass150 psiSweat€160.67
TACO 49-150C-1 Air Separator 150 Psi 240 Automatic | AF6RPW 20HJ71 49-150C-17 9/16"-1.5"BrassAutomaticBrass150 psiSweat€305.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TACO 49-125C-2 Air Separator 150 Psi 240 Automatic
€230.03 /unit