Flat Shipping

Flat Shipping at €24.99 + VAT

TACO 008-044RP Cartridge For AD9BUM | AD6VQH 4AYW2

TACO 008-044RP Cartridge For AD9BUM

Item: AD6VQH Model: 008-044RPCross Ref: 4AYW2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€197.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Cartridge
Compatible With Grainger Part No.4PC92
Compatible With Mfr. Part No.008-F6
Fits BrandTaco
For Use With Mfr. Model Number008-F6
Gasket MaterialEPDM
Impeller MaterialPolypropylene
IncludesBolts, O-Ring/Gasket
MaterialCast Iron
Pump TypeIn-Line Circulating Pump
TypeCirculator Pump
Compatible With BrandTaco
Compatible With Grainger Part Number4PC92
Compatible With Manufacturer Model Number008-F6
Compatible With Pump TypeIn Line Circulating Pumps
Compatible With SeriesSeries 008
Compatible With Series Family00 Series

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)14.99
Ship length (cm)6.1
Ship width (cm)5.84
HS code8413919080
Country of OriginUS

Product Variants

ProductModelImpeller MaterialMaterialPump TypeGasket MaterialPrice
TACO 003-001RP Cartridge For AD9BUK | AD6VQC 4AYV6 003-001RPNorylBronzeIn-Line Circulating PumpEPDM€206.67
TACO 005-019RP Cartridge For AE4YUF | AD6VQD 4AYV7 005-019RPPolypropylene-In-Line Circulating PumpEPDM€154.16
TACO 005-020RP Replacement Pump Cartridge | AD6VQE 4AYV8 005-020RPNorylBronze, Stainless SteelIn-Line Circulating PumpEPDM€212.89
TACO 007-045RP Cartridge For AC9KDJ AC9KDR | AD6VQF 4AYV9 007-045RPNorylBronzeIn-Line Circulating PumpEPDM€224.64
TACO 007-042RP Cartridge For AD8DJH AD9BUL | AD6VQG 4AYW1 007-042RPPolypropyleneCast IronIn-Line Circulating PumpEPDM€159.83
TACO 008-045RP Cartridge For AC9KDM AC9KDW | AD6VQJ 4AYW3 008-045RPNorylPlasticIn-Line Circulating PumpEPDM€198.81
TACO 009-022RP Cartridge For AC9KDK AC9KDT | AD6VQK 4AYW4 009-022RPNorylBronzeIn-Line Circulating PumpEPDM€339.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TACO 008-044RP Cartridge For AD9BUM
€197.86 /unit