T&S SMPM-2DLN-08 Lever Handle, Mini-Pre-Rinse Unit, 8 Inch Swing Nozzle | CL6VLG

T&S SMPM-2DLN-08 Lever Handle, Mini-Pre-Rinse Unit, 8 Inch Swing Nozzle

Item: CL6VLG Model: SMPM-2DLN-08
In Stock

Get it by Wednesday, Jun 11

€578.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

BodySingle Hole
Body MountDeck
Cartridge Spindle Size1/4"
Cartridge Spindle TypeTurn Compression
FeatureLow Profile
Handle TypeLever
Inlet GenderFemale
Inlet Size1/2"
Inlet TypeBSPP
MaterialStainless Steel
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
Nozzle Flow5.57 GPM
Nozzle Outlet TypeLaminar Flow Device
Nozzle TypeSwivel
Spray ValveS-0107-J
Spray Valve Flow1.07 GPM

Shipping Info:

Ship weight (kg) 5.355
Ship height (cm)69.85
Ship length (cm)9.86
Ship width (cm)30.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S SMPM-2DLN-08 Lever Handle, Mini-Pre-Rinse Unit, 8 Inch Swing Nozzle
€578.04 /unit