T&S S-1146-04 Wall Mount Mixing Faucet, 4 Inch, Stainless Steel | CL6VKN

T&S S-1146-04 Wall Mount Mixing Faucet, 4 Inch, Stainless Steel

Item: CL6VKN Model: S-1146-04
In Stock

Get it by Tuesday, Jun 17

€233.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

BodyWorkboard
Body MountWall
Cartridge Spindle Size1/4"
Cartridge Spindle TypeTurn Compression
FeatureSpring Check
Handle Size4"
Handle TypeWrist
Inlet Size1/4"
Inlet TypeNPT
MaterialStainless Steel
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
Nozzle Flow2.2 GPM
Nozzle Outlet TypeAerator
Nozzle TypeSwivel

Shipping Info:

Ship weight (kg) 2.07
Ship height (cm)39.22
Ship length (cm)9.53
Ship width (cm)26.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S S-1146-04 Wall Mount Mixing Faucet, 4 Inch, Stainless Steel
€233.88 /unit