T&S S-0199-01 Swing Nozzle, With 2.2 GPM Aerator, Stainless Steel | CL6VJK

T&S S-0199-01 Swing Nozzle, With 2.2 GPM Aerator, Stainless Steel

Item: CL6VJK Model: S-0199-01
In Stock

Get it by Tuesday, Jun 17

€11.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

MaterialStainless Steel
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
Nozzle Flow2.2 GPM
Nozzle Outlet TypeAerator

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.64
Ship length (cm)16.51
Ship width (cm)7.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S S-0199-01 Swing Nozzle, With 2.2 GPM Aerator, Stainless Steel
€11.13 /unit