T&S S-0133-A12-B Pre-Rinse Unit, 8 Inch Wall Mount, 12 Inch Add-On Faucet, Wall Bracket, Stainless Steel | CL6VHP

T&S S-0133-A12-B Pre-Rinse Unit, 8 Inch Wall Mount, 12 Inch Add-On Faucet, Wall Bracket, Stainless Steel

Item: CL6VHP Model: S-0133-A12-B
In Stock

Get it by Tuesday, Jun 17

€631.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Body MountWall
Body Size8"
Cartridge Spindle Size1/4"
Cartridge Spindle TypeTurn Compression
FeatureSpring Check
Handle TypeLever
InletAdjustable Centers
MaterialStainless Steel
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
Nozzle Flow9.73 GPM
Nozzle Outlet TypeLaminar Flow Device
Nozzle TypeSwivel
Spray ValveS-0107
Spray Valve Flow1.15 GPM

Shipping Info:

Ship weight (kg) 6.1785
Ship height (cm)69.85
Ship length (cm)9.86
Ship width (cm)30.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S S-0133-A12-B Pre-Rinse Unit, 8 Inch Wall Mount, 12 Inch Add-On Faucet, Wall Bracket, Stainless Steel
€631.11 /unit