T&S PG-8DSAV-10 Pet Grooming Faucet Unit, 8 Inch Deck Mt., 10 Inch Swing Nozzle, Swivel Arm | CE6AKB

T&S PG-8DSAV-10 Pet Grooming Faucet Unit, 8 Inch Deck Mt., 10 Inch Swing Nozzle, Swivel Arm

Item: CE6AKB Model: PG-8DSAV-10
In Stock

Get it by Tuesday, Jun 17

€637.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFaucet
Body MountDeck
Body Size8"
Cartridge Spindle Size1/4"
Cartridge Spindle TypeTurn Compression
FeatureSpring Check
FinishPolished Chrome
Handle TypeLever
InletAdjustable Centers
MaterialBrass
Max. Pressure125 psi
Min. Pressure20 psi
Nozzle Outlet TypeLaminar Flow Device
Nozzle TypeSwivel
Spray ValveHigh Flow Spray Valve

Shipping Info:

Ship weight (kg) 4.815
Ship height (cm)34.29
Ship length (cm)13.18
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelMPNPrice
T&S P3-0952 Pet Grooming Faucet Unit, Angled Spray Valve, 96 Inch Flex SS Hose | AW4LDQ P3-0952P3-0952€231.41
T&S P3-8WESV-00M-CR Pet Grooming Faucet, 8 Inch Wall Mount, Ceramas, Vac Breaker | AW4LDX P3-8WESV-00M-CRP3-8WESV-00M-CR€529.53
T&S P3-8WESV-08M Pet Grooming Faucet, Wall Mt., 8 Inch, 1/2 Inch NPT Inlets, Vb | AW4LDY P3-8WESV-08MP3-8WESV-08M€762.30
T&S P3-8WESV-08M-CR Pet Grooming Faucet, 8 Inch Wall Mount, Ceramas, Vac Breaker, 96 Inch SS Hose | AW4LDZ P3-8WESV-08M-CRP3-8WESV-08M-CR€762.30
T&S P3-8WOSN00PZLUB Pet Grooming Faucet, 8 Inch Wall Mt., 12 Inch Riser, 72 InchFlex Hose | AW4LEA P3-8WOSN00PZLUBP3-8WOSN00PZLUB€526.46
T&S PB-2347-00PB Pet Grooming Faucet, 8 Inch, 4 Inch | AW4QDW PB-2347-00PBPB-2347-00PB€618.01
T&S PB-8DOSN00KZKZZ Pet Grooming Faucet Unit, Spring Action, 8 Inch Deck Mount, With Wall Bracket | AW4QGH PB-8DOSN00KZKZZPB-8DOSN00KZKZZ€603.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S PG-8DSAV-10 Pet Grooming Faucet Unit, 8 Inch Deck Mt., 10 Inch Swing Nozzle, Swivel Arm
€637.07 /unit