T&S HG-4C-60 Gas Hose, With Quick Disconnect, 1/2 Inch NPT, 60 Inch Long | AV9YFP

T&S HG-4C-60 Gas Hose, With Quick Disconnect, 1/2 Inch NPT, 60 Inch Long

Item: AV9YFP Model: HG-4C-60
In Stock

Get it by Tuesday, Jun 17

€215.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Hose
Connector Hose Design1 Male, 1 QD
Connector Hose Thread Size1/2"
Connector Length60"
Connector TypeGas
FeatureQuick Disconnect
Gas Hose Capacity65 btuH
Max. Pressure0.5 psi
Max. Temp.350°F

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)60.17
Ship length (cm)6.83
Ship width (cm)33.5
Country of OriginUS

Product Variants

ProductModelMPNPrice
T&S HG-0100-27 Gas Hose, 1/2 Inch NPT x 27 Inch | AV9XWL HG-0100-27HG-0100-27€238.90
T&S HG-2C-12 Gas Hose, Free Spin Fittings, 1/2 Inch NPT, 12 Inch Long | AV9YAF HG-2C-12HG-2C-12€174.95
T&S HG-2C-24 Gas Hose, Free Spin Fittings, 1/2 Inch NPT, 24 Inch Long | AV9YAG HG-2C-24HG-2C-24€69.05
T&S HG-2C-24K Gas Hose, Free Spin Fittings, 1/2 Inch NPT, 24 Inch Long | AV9YAH HG-2C-24KHG-2C-24K€84.09
T&S HG-2C-24S Gas Hose, Free Spin Fittings, 1/2 Inch NPT, 24 Inch Long | AV9YAJ HG-2C-24SHG-2C-24S€136.16
T&S HG-2C-24SK Gas Hose, Free Spin Fittings, 1/2 Inch NPT, 24 Inch Long | AV9YAK HG-2C-24SKHG-2C-24SK€151.20
T&S HG-2C-36 Gas Hose, Free Spin Fittings, 1/2 Inch NPT, 36 Inch Long | AV9YAL HG-2C-36HG-2C-36€103.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S HG-4C-60 Gas Hose, With Quick Disconnect, 1/2 Inch NPT, 60 Inch Long
€215.24 /unit