T&S BL-6000-02 Lab Fixture, Gas And Water, 2 Gas Cocks, 6 Inch Gooseneck, 3/8 Inch NPT Inlets | AV4BHV

T&S BL-6000-02 Lab Fixture, Gas And Water, 2 Gas Cocks, 6 Inch Gooseneck, 3/8 Inch NPT Inlets

Item: AV4BHV Model: BL-6000-02
In Stock

Get it by Thursday, Jun 12

€421.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLaboratory Faucet
BodyTurret
Body MountDeck
Cartridge Spindle Size1/4"
Cartridge Spindle TypeTurn Compression
FeatureSpring Check
Handle TypeCross
Inlet GenderMale
Inlet Size3/8"
Inlet TypeNPT
MaterialBrass
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
No. Of Arms4
Nozzle Flow3.5 GPM
Nozzle Outlet TypeSerrated Tip
Nozzle TypeRigid

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)26.04
Ship length (cm)9.53
Ship width (cm)39.22
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S BL-6000-02 Lab Fixture, Gas And Water, 2 Gas Cocks, 6 Inch Gooseneck, 3/8 Inch NPT Inlets
€421.89 /unit