T&S BL-4750-03 Lab Turret, Rigid Gooseneck, Serrated Tip, 3/8 Inch IPS Female Inlet | AV4BDK

T&S BL-4750-03 Lab Turret, Rigid Gooseneck, Serrated Tip, 3/8 Inch IPS Female Inlet

Item: AV4BDK Model: BL-4750-03
In Stock

Get it by Tuesday, Jun 17

€131.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurret
BodyTurret
Body MountDeck
MaterialBrass
Nozzle Outlet TypeSerrated Tip
Nozzle TypeRigid

Shipping Info:

Ship weight (kg) 1.0935
Ship height (cm)26.04
Ship length (cm)9.53
Ship width (cm)39.22
Country of OriginUS

Product Variants

ProductModelMPNPrice
T&S BL-4100-0 Turret With Two 90 Degree Side Outlets | AV4BAH BL-4100-0BL-4100-0€79.97
T&S BL-4100-01 Turret With One Side Outlet | AV4BAJ BL-4100-01BL-4100-01€78.27
T&S BL-4100-02 Turret With Two 180 Degree Side Outlets | AV4BAK BL-4100-02BL-4100-02€80.65
T&S BL-4100-03 Turret With Three Side Outlets | AV4BAL BL-4100-03BL-4100-03€77.93
T&S BL-4100-04 Turret With Four Side Outlets | AV4BAM BL-4100-04BL-4100-04€84.73
T&S BL-4100-05 Turret With Top Outlet | AV4BAN BL-4100-05BL-4100-05€77.24
T&S BL-4102-0 Turret, With 2 90 Degree Side Outlets | AV4BAP BL-4102-0BL-4102-0€81.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S BL-4750-03 Lab Turret, Rigid Gooseneck, Serrated Tip, 3/8 Inch IPS Female Inlet
€131.01 /unit