T&S B-7245-07 Hose Reel, Open, Epoxy Coated Steel, 3/4 Inch x 50 Feet Hose | AV3RRK

T&S B-7245-07 Hose Reel, Open, Epoxy Coated Steel, 3/4 Inch x 50 Feet Hose

Item: AV3RRK Model: B-7245-07
In Stock

Get it by Tuesday, Jun 17

€1,707.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
Enclosed/openOpen
FinishCoated
Hose Length50 ft.
Hose Size3/4"
MaterialSteel
Max. Pressure125 psi
Max. Temp.200°F
Min. Pressure20 psi
Min. Temp.40°F
Spray ValveFront Trigger Water Gun
Water Gun FlowWater Gun Flow

Shipping Info:

Ship weight (kg) 60.3
Ship height (cm)14.94
Ship length (cm)6.05
Ship width (cm)20.96
Country of OriginCN

Product Variants

ProductModelTypeFlow RatePrice
T & S B-7232-01 Hose Reel Pre-rinse | AE9VMF 6MT84 B-7232-01Open3.89 GPM€1,599.72
T & S B-7212-01 Hose Reel Pre-rinse | AE9VMG 6MT85 B-7212-01Open-€1,348.51
T&S 5HR-232 Hose Reel, Open, Powder Coated Steel, 35 Feet x 3/8 Inch ID Hose | AU2NEH 5HR-232--€571.91
T&S 5HR-232-01 Hose Reel, Open, Powder Coated Steel, 35 Feet x 3/8 Inch ID Hose | AU2NEJ 5HR-232-01--€639.88
T&S 5HR-232-01-A Hose Reel, Open, 35 Feet x 3/8 Inch ID Hose | AU2NEK 5HR-232-01-A--€645.11
T&S 5HR-232-01-GH Open Hose Reel 3/8 Inch x 35 Feet, WithGarden Hose Adapter And 5Sv-Wh | AU2NEL 5HR-232-01-GH--€763.35
T&S 5HR-232-09 Hose Reel, Open, 3/8 Inch Dia. Hose, With Water Gun, 35 Feet x 3/8 Inch Hose | AU2NEM 5HR-232-09--€648.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-7245-07 Hose Reel, Open, Epoxy Coated Steel, 3/4 Inch x 50 Feet Hose
€1,707.34 /unit