T&S B-7143-U06WS2C Hose Reel System, 1/2 Inch ID x 50 Feet Open SS Hose Reel, MV Water Gun | CE6AED

T&S B-7143-U06WS2C Hose Reel System, 1/2 Inch ID x 50 Feet Open SS Hose Reel, MV Water Gun

Item: CE6AED Model: B-7143-U06WS2C
Limited Availability
€4,399.13 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
Body MountWall
Body Size8"
Cartridge-spindleCompression
Connector Hose Thread Size1/2"
Connector Length36"
Connector TypeWater
Construction MaterialBrass
Enclosed/openOpen
FeatureQuick Disconnect
Handle TypeLever
Hose Length50 ft.
InletAdjustable Centers
MaterialStainless Steel
Spray ValveFront Trigger Water Gun
Water Gun FlowWater Gun Flow

Shipping Info:

Ship height (cm)53.34
Ship length (cm)58.42
Ship width (cm)26.67
Country of OriginUS

Product Variants

ProductModelTypeFlow RatePrice
T & S B-7232-01 Hose Reel Pre-rinse | AE9VMF 6MT84 B-7232-01Open3.89 GPM€1,599.72
T & S B-7212-01 Hose Reel Pre-rinse | AE9VMG 6MT85 B-7212-01Open-€1,348.51
T&S 5HR-232 Hose Reel, Open, Powder Coated Steel, 35 Feet x 3/8 Inch ID Hose | AU2NEH 5HR-232--€571.91
T&S 5HR-232-01 Hose Reel, Open, Powder Coated Steel, 35 Feet x 3/8 Inch ID Hose | AU2NEJ 5HR-232-01--€639.88
T&S 5HR-232-01-A Hose Reel, Open, 35 Feet x 3/8 Inch ID Hose | AU2NEK 5HR-232-01-A--€645.11
T&S 5HR-232-01-GH Open Hose Reel 3/8 Inch x 35 Feet, WithGarden Hose Adapter And 5Sv-Wh | AU2NEL 5HR-232-01-GH--€763.35
T&S 5HR-232-09 Hose Reel, Open, 3/8 Inch Dia. Hose, With Water Gun, 35 Feet x 3/8 Inch Hose | AU2NEM 5HR-232-09--€648.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-7143-U06WS2C Hose Reel System, 1/2 Inch ID x 50 Feet Open SS Hose Reel, MV Water Gun
€4,399.13 /unit