T&S B-7142-C05 Hose Reel, Enclosed, Stainless Steel, 3/8 Inch ID x 50 Feet Hose | AV3RNW

T&S B-7142-C05 Hose Reel, Enclosed, Stainless Steel, 3/8 Inch ID x 50 Feet Hose

Item: AV3RNW Model: B-7142-C05
In Stock

Get it by Tuesday, Jun 17

€2,426.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
Enclosed/openEnclosed
Hose Length50 ft.
Hose Size3/8"
MaterialStainless Steel
Max. Pressure125 psi
Max. Temp.200°F
Min. Pressure20 psi
Min. Temp.40°F
Spray ValveFront Trigger Water Gun
Water Gun FlowWater Gun Flow

Shipping Info:

Ship weight (kg) 34.2
Ship height (cm)53.34
Ship length (cm)58.42
Ship width (cm)26.67
Country of OriginCN

Product Variants

ProductModelTypeFlow RatePrice
T & S B-7232-01 Hose Reel Pre-rinse | AE9VMF 6MT84 B-7232-01Open3.89 GPM€1,599.72
T & S B-7212-01 Hose Reel Pre-rinse | AE9VMG 6MT85 B-7212-01Open-€1,348.51
T&S 5HR-232 Hose Reel, Open, Powder Coated Steel, 35 Feet x 3/8 Inch ID Hose | AU2NEH 5HR-232--€571.91
T&S 5HR-232-01 Hose Reel, Open, Powder Coated Steel, 35 Feet x 3/8 Inch ID Hose | AU2NEJ 5HR-232-01--€639.88
T&S 5HR-232-01-A Hose Reel, Open, 35 Feet x 3/8 Inch ID Hose | AU2NEK 5HR-232-01-A--€645.11
T&S 5HR-232-01-GH Open Hose Reel 3/8 Inch x 35 Feet, WithGarden Hose Adapter And 5Sv-Wh | AU2NEL 5HR-232-01-GH--€763.35
T&S 5HR-232-09 Hose Reel, Open, 3/8 Inch Dia. Hose, With Water Gun, 35 Feet x 3/8 Inch Hose | AU2NEM 5HR-232-09--€648.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-7142-C05 Hose Reel, Enclosed, Stainless Steel, 3/8 Inch ID x 50 Feet Hose
€2,426.40 /unit