T&S B-7132-U03XS6 Hose Reel System, 3/8 Inch ID x 35 ft. Open Hose Reel, 8 Inch Concealed Base | CL6VBT

T&S B-7132-U03XS6 Hose Reel System, 3/8 Inch ID x 35 ft. Open Hose Reel, 8 Inch Concealed Base

Item: CL6VBT Model: B-7132-U03XS6
Limited Availability
€4,003.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

BodyConcealed
Body MountWall
Cartridge Spindle Size1/4"
Cartridge Spindle TypeTurn Compression
Connector Hose Thread Size3/8"
Connector Length36"
Connector TypeWater
Construction MaterialBrass
Enclosed/openOpen
FeatureSpring Check
Handle TypeCross
Hose Length35 ft.
InletBuilt In Stop
MaterialStainless Steel
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
No. Of Arms4
Spray ValveRear Trigger Water Gun
Water Gun FlowWater Gun Flow

Shipping Info:

Ship height (cm)69.85
Ship length (cm)9.86
Ship width (cm)30.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-7132-U03XS6 Hose Reel System, 3/8 Inch ID x 35 ft. Open Hose Reel, 8 Inch Concealed Base
€4,003.37 /unit