T&S B-3970-VR Waste Drain Valve, Lever Handle, 3-1/2 Inch x 2 Inch And 1-1/2 Inch Adapter | AV3RKJ

T&S B-3970-VR Waste Drain Valve, Lever Handle, 3-1/2 Inch x 2 Inch And 1-1/2 Inch Adapter

Item: AV3RKJ Model: B-3970-VR
In Stock

Get it by Monday, Jun 16

€115.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWaste Valve
FeatureWith Vandal Resistant Strainer
Handle TypeLever
MaterialBrass
Max. Temp.180°F
Min. Temp.40°F
Sink Hole Opening3 1/2"
Waste Drain Flow RateWaste Drain Flow Rate

Shipping Info:

Ship weight (kg) 1.6875
Ship height (cm)25.4
Ship length (cm)50.8
Ship width (cm)0.64
Country of OriginIN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-3970-VR Waste Drain Valve, Lever Handle, 3-1/2 Inch x 2 Inch And 1-1/2 Inch Adapter
€115.08 /unit