T&S B-2992-PWH4 Lavatory Faucet, Concealed Body, Swivel Joint, Wrist Handles, Cast Spout, Pop-Up | AV3RFY

T&S B-2992-PWH4 Lavatory Faucet, Concealed Body, Swivel Joint, Wrist Handles, Cast Spout, Pop-Up

Item: AV3RFY Model: B-2992-PWH4
In Stock

Get it by Tuesday, Jun 17

€406.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLavatory Faucet
BodyConcealed
Body MountDeck
Cartridge Spindle Size1/4"
Cartridge Spindle TypeTurn Compression
FeatureWith Overflow
Handle Size4"
Handle TypeWrist
InletAdjustable Centers
MaterialBrass
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
Nozzle Flow2.2 GPM
Nozzle Outlet TypeAerator
Nozzle TypeCast Spout

Shipping Info:

Ship weight (kg) 3.87
Ship height (cm)26.04
Ship length (cm)9.53
Ship width (cm)39.22
Country of OriginUS

Product Variants

ProductModelMPNPrice
T&S B-0805-VR-F5-PA Lavatory Faucet, VR Deck Plate, Pivot-Action Metering, 0.5 GPM VR Outlet Device | AV3PKT B-0805-VR-F5-PAB-0805-VR-F5-PA€311.38
T&S B-0870 Lavatory Faucet, Deck Mount, 4 Inch Centers, Aerator, 1/2 Inch NPSM Male Shanks | AV3PNL B-0870B-0870€226.98
T&S B-0870-CR Lavatory Faucet, Deck Mt., 4 Inch Centers, Aerator, Ceramas | AV3PNM B-0870-CRB-0870-CR€226.98
T&S B-0871-F05 Lavatory Faucet, Deck Mt., 4 Inch Centers, 0.5 GPM Spray Device | AV3PNU B-0871-F05B-0871-F05€199.42
T&S B-0871-F12 Lavatory Faucet, Deck Mt., 4 Inch Centers, 1.2 GPM Aerator And Lever Handles | AV3PNV B-0871-F12B-0871-F12€174.92
T&S B-0871-M Lavatory Faucet, Deck Mt., 4 Inch Centers, Aerator, 1/2 Inch NPSM Male Shanks | AV3PNW B-0871-MB-0871-M€1,153.47
T&S B-0871-VF05 Lavatory Faucet, Deck Mt., 4 Inch Centers, 0.5 GPM VR Spray Device | AV3PNX B-0871-VF05B-0871-VF05€174.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-2992-PWH4 Lavatory Faucet, Concealed Body, Swivel Joint, Wrist Handles, Cast Spout, Pop-Up
€406.33 /unit