T&S B-2331-08H Kettle Kaddy Faucet, 8 Inch Wall Mount, Vacuum Breaker, Hook Nozzle | AV3QRF

T&S B-2331-08H Kettle Kaddy Faucet, 8 Inch Wall Mount, Vacuum Breaker, Hook Nozzle

Item: AV3QRF Model: B-2331-08H
In Stock

Get it by Tuesday, Jun 17

€1,055.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKettle Kaddy
Body MountWall
Body Size8"
Cartridge Spindle Size1/4"
Cartridge Spindle TypeTurn Compression
FeatureSpring Check
Handle TypeLever
InletAdjustable Centers
MaterialBrass
Nozzle Flow3.16 GPM
Spray ValvePlain End Hook Nozzle
Spray Valve Flow3.28 GPM

Shipping Info:

Ship weight (kg) 8.5725
Ship height (cm)34.29
Ship length (cm)13.18
Ship width (cm)60.96
Country of OriginUS

Product Details:

    • EB-0108-H

Product Variants

ProductModelMPNPrice
T&S B-0180 Kettle Kaddy, 18 Inch Double Joint Nozzle, Spray Valve and 104 Inch Hose | AV3MRG B-0180B-0180€3,191.36
T&S B-0182 Kettle Kaddy, 18 Inch Double Joint Nozzle, Spray Valve And 104 Inch Hose | AV3MRH B-0182B-0182€3,613.25
T&S B-0183 Kettle Kaddy, 18 Inch Nozzle, Spray Valve And Hose, Hot And Cold Controls | AV3MRJ B-0183B-0183€3,739.94
T&S B-0185 Kettle Kaddy, 18 Inch Double Joint Nozzle, Single Control | AV3MRL B-0185B-0185€2,668.51
T&S B-0186 Kettle Kaddy, 18 Inch Double Joint Nozzle, Hot and Cold Controls | AV3MRM B-0186B-0186€3,292.71
T&S B-0187 Kettle Kaddy, Hook Nozzle With Flexible Hose, Hot And Cold Controls | AV3MRN B-0187B-0187€3,381.99
T&S B-0188 Kettle Kaddy, Hook Nozzle With Flexible Hose And Hot And Cold Controls | AV3MRP B-0188B-0188€3,506.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-2331-08H Kettle Kaddy Faucet, 8 Inch Wall Mount, Vacuum Breaker, Hook Nozzle
€1,055.98 /unit