T&S B-1460-SMB-CR Hose Reel Cabinet, For Surface Bottom Inlet Mounting With Mixing Valve | CL6UZW

T&S B-1460-SMB-CR Hose Reel Cabinet, For Surface Bottom Inlet Mounting With Mixing Valve

Item: CL6UZW Model: B-1460-SMB-CR
In Stock

Get it by Tuesday, Jun 17

€2,790.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

BodyConcealed
Body MountWall
Cartridge-spindleCeramic
Connector Hose Thread Size3/8"
Connector Length36"
Connector TypeWater
FeatureSurface Mount Control Cabinet
Handle TypeCross
MaterialBrass
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
Multiple Flow RatesMultiple Flow Rates
No. Of Arms4

Shipping Info:

Ship weight (kg) 15.3585
Ship height (cm)33.66
Ship length (cm)92.08
Ship width (cm)35.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-1460-SMB-CR Hose Reel Cabinet, For Surface Bottom Inlet Mounting With Mixing Valve
€2,790.90 /unit