T&S B-1351 Loose Key Angle Stop, 1/2 Inch FNPT Inlet, 3/8 Inch FNPT Union Coupling Outlet | AV3QHQ

T&S B-1351 Loose Key Angle Stop, 1/2 Inch FNPT Inlet, 3/8 Inch FNPT Union Coupling Outlet

Item: AV3QHQ Model: B-1351
In Stock

Get it by Tuesday, Jun 17

€133.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoose Key Supply Stop
MaterialBrass
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
Nozzle Flow4.84 GPM

Shipping Info:

Ship weight (kg) 0.594
Ship height (cm)7.77
Ship length (cm)11.76
Ship width (cm)10.31
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-1351 Loose Key Angle Stop, 1/2 Inch FNPT Inlet, 3/8 Inch FNPT Union Coupling Outlet
€133.74 /unit