T&S B-1110-LN Workboard Faucet, Deck Mt., 4 Inch Centers, Lever Handles, Less Nozzle | AV3PXV

T&S B-1110-LN Workboard Faucet, Deck Mt., 4 Inch Centers, Lever Handles, Less Nozzle

Item: AV3PXV Model: B-1110-LN
In Stock

Get it by Tuesday, Jun 17

€108.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFaucet
Body MaterialBrass
Faucet SpoutRigid/Swivel
FinishChrome Plated
Flow Rate10.03 GPM
Handle TypeLever
Mounting TypeDeck Mount
Body TypeWorkboard
Cartridge Spindle Size1/4"
Cartridge-spindleTurn Compression
FeatureSpring Check
Inlet Size1/4"
Inlet TypeNPT
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
NozzleLess Nozzle

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)21.59
Ship length (cm)8.89
Ship width (cm)33.66
Country of OriginUS

Product Variants

ProductModelBody MaterialPrice
T&S 5F-4CLX00 Workboard Faucet, 4 Inch, Deck Mt., Swivel Outlet Less Nozzle | AU2MYB 5F-4CLX00Brass€109.51
T&S 5F-4CLX03A Workboard Faucet, 4 Inch, Deck Mt., 3 Inch Swivel Gooseneck, 2.2 GPM Aerator | AU2MYC 5F-4CLX03ABrass€144.16
T&S 5F-4CLX05 Workboard Faucet, Deck Mount, 5-1/2 Inch Swivel Gooseneck | AU2MYD 5F-4CLX05Brass€141.68
T&S 5F-4CLX06 Workboard Faucet, 4 Inch, Deck Mt., With 6 Inch Swing Nozzle | AU2MYE 5F-4CLX06Brass€131.78
T&S 5F-4CLX08 Workboard Faucet, 4 Inch, Deck Mt., With 8 Inch Swing Nozzle | AU2MYF 5F-4CLX08Brass€134.26
T&S 5F-4CLX10 Workboard Faucet, 4 Inch, Deck Mt., 10 Inch Swing Nozzle, Laminar Outlet Device | AU2MYG 5F-4CLX10Brass€134.88
T&S 5F-4CLX12 Workboard Faucet, 4 Inch, Deck Mt., Lever Handles, 12 Inch Swing Nozzle | AU2MYH 5F-4CLX12Brass€136.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-1110-LN Workboard Faucet, Deck Mt., 4 Inch Centers, Lever Handles, Less Nozzle
€108.55 /unit