T&S B-0868-04 Medical Faucet, Concealed Body, 4 Inch Wrist Handles, Rigid/Swivel GN, Rosespray | AV3PNG

T&S B-0868-04 Medical Faucet, Concealed Body, 4 Inch Wrist Handles, Rigid/Swivel GN, Rosespray

Item: AV3PNG Model: B-0868-04
In Stock

Get it by Tuesday, Jun 17

€479.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLaboratory Faucet
BodyConcealed
Body MountDeck
Cartridge Spindle Size1/4"
Cartridge Spindle TypeTurn Compression
FeatureWith Overflow
Handle Size4"
Handle TypeWrist
InletAdjustable Centers
MaterialBrass
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
Nozzle Flow2.2 GPM
Nozzle Outlet TypeRosespray
Nozzle TypeSwivel

Shipping Info:

Ship weight (kg) 3.375
Ship height (cm)26.04
Ship length (cm)9.53
Ship width (cm)39.22
Country of OriginUS

Product Variants

ProductModelMPNPrice
T&S B-0322 Medical Faucet, Deck Mt., 8 Inch, Swivel/Rigid Gooseneck, With 2.2 GPM Rosespray | AV3NNG B-0322B-0322€301.52
T&S B-0323-04 Medical Faucet, Deck Mt., 8 Inch, Swivel/Rigid Gooseneck, 4 Inch Handles | AV3NNJ B-0323-04B-0323-04€306.06
T&S B-0324-04 Medical Faucet, Deck Mt., 4 Inch Centers, Swivel/Rigid Gooseneck | AV3NNK B-0324-04B-0324-04-
RFQ
T&S B-0351 Medical Faucet, 8 Inch Wall Mt, Rigid Gooseneck, 6 Inch Wrist-Action Handle | AV3NQP B-0351B-0351€372.30
T&S B-0352-04 Medical Faucet, Wall Mount, 8 Inch Centers, Swivel/Rigid GN, 2.2 GPM Rosespray | AV3NQR B-0352-04B-0352-04€304.92
T&S B-0353 Medical Faucet, 8 Inch Wall Mount, Swive/Rigid Gooseneck, 6 Inch Wrist Handles | AV3NQT B-0353B-0353€411.84
T&S B-0353-04 Medical Faucet, 8 Inch Wall Mount, Rigid Gooseneck, 4 Inch Wrist Handles | AV3NQU B-0353-04B-0353-04€343.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-0868-04 Medical Faucet, Concealed Body, 4 Inch Wrist Handles, Rigid/Swivel GN, Rosespray
€479.49 /unit