T&S B-0712-F05 Sill Faucet, Self-Closing Metering, 0.5 GPM Outlet Device | AV3PJA

T&S B-0712-F05 Sill Faucet, Self-Closing Metering, 0.5 GPM Outlet Device

Item: AV3PJA Model: B-0712-F05
In Stock

Get it by Tuesday, Jun 17

€166.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSill Faucet
BodySingle Temp
Body MountDeck
Cartridge-spindleMetering
Handle TypePush Button Metering
Inlet Size1/4"
Inlet TypeNPT
MaterialBrass
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
Nozzle Flow0.5 GPM
Nozzle Outlet TypeNon Aerated Spray Device

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)21.59
Ship length (cm)8.89
Ship width (cm)33.66
Country of OriginUS

Product Variants

ProductModelMPNPrice
T&S B-0700 Sill Faucet, 1/2 Inch NPT Female Inlet, 4-Arm Handle, Plain Outlet | AV3PGW B-0700B-0700€118.76
T&S B-0700-01 Sill Faucet, 1/2 Inch NPT Female Inlet, Metering Cartridge, Plain-End Outlet | AV3PGX B-0700-01B-0700-01€133.74
T&S B-0700-LTCR177F Sill Faucet, Cerama Cartridge, Lever Handle, 1/2 Inch NPT Female Inlet, Outlet | AV3PHA B-0700-LTCR177FB-0700-LTCR177F€165.30
T&S B-0702 Sill Faucet, 1/2 Inch FNPT Inlet, 4-Arm Handle, 3/4 Inch Garden Hose Threads | AV3PHB B-0702B-0702€122.17
T&S B-0702-CR Sill Faucet, Cerama Cartridge, 4-Arm Handle, 1/2 Inch NPT Female Inlet | AV3PHC B-0702-CRB-0702-CR€144.39
T&S B-0702-WH4 Sill Faucet, 1/2 Inch NPT Female Inlet, 4 Inch Wrist-Action Handle | AV3PHD B-0702-WH4B-0702-WH4€107.87
T&S B-0703 Sill Faucet, 1/2 Inch NPT Male Inlet, 4-Arm Handle | AV3PHE B-0703B-0703€87.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-0712-F05 Sill Faucet, Self-Closing Metering, 0.5 GPM Outlet Device
€166.07 /unit