T&S B-0407-04 Nozzle, Swivel, Vacuum Breaker, 11-5/8 Inch Spread, 8-11/16 Inch Height | AV3NRJ

T&S B-0407-04 Nozzle, Swivel, Vacuum Breaker, 11-5/8 Inch Spread, 8-11/16 Inch Height

Item: AV3NRJ Model: B-0407-04
In Stock

Get it by Tuesday, Jun 17

€137.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNozzle
FeatureAtmospheric VB
MaterialBrass
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
Nozzle Flow12.8 GPM
Nozzle Outlet TypeLab Tip
Nozzle TypeSwivel

Shipping Info:

Ship weight (kg) 0.891
Ship height (cm)26.04
Ship length (cm)9.53
Ship width (cm)39.22
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-0407-04 Nozzle, Swivel, Vacuum Breaker, 11-5/8 Inch Spread, 8-11/16 Inch Height
€137.89 /unit