T&S B-0305-CR Single Pantry Faucet, Deck Mt., Cerama Cartridge, Swivel/Rigid Gooseneck | AV3NLC

T&S B-0305-CR Single Pantry Faucet, Deck Mt., Cerama Cartridge, Swivel/Rigid Gooseneck

Item: AV3NLC Model: B-0305-CR
In Stock

Get it by Tuesday, Jun 17

€123.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGooseneck Pantry Faucet
Body MaterialBrass
Faucet SpoutRigid
FinishChrome Plated
Flow Rate4.06 GPM
Handle TypeLever
Mounting TypeDeck Mount
Spout Length6"
Body TypeSingle Temp
Cartridge-spindleCeramic
FeatureCheck Valve
Inlet Size1/4"
Inlet TypeNPT
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
NozzleSwivel
Nozzle Outlet TypeLaminar Flow Device

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)21.59
Ship length (cm)8.89
Ship width (cm)33.66
Country of OriginUS

Product Variants

ProductModelBody MaterialNumber Of HandlesPrice
T & S B-0300 Gooseneck Faucet Manual Lever Brass Deck | AE2HTC 4XKK7 B-0300Brass2€300.81
T&S 014056-40 Faucet, Single Hole, Dual Pantry, Rigid Outlet, Lever Handles | AP8GVQ 014056-40Brass-€151.58
T&S B-0200 Double Pantry Faucet, Single Hole Base, 18 Inch Swing Nozzle | AV3MWT B-0200Brass-€211.33
T&S B-0200-BRASS Double Pantry Faucet, Single Hole Base, 18 Inch Swing Nozzle, Brass Handles | AV3MWW B-0200-BRASSBrass--
RFQ
T&S B-0200-CR Double Pantry Faucet, Single Hole Base, Ceramas, 18 Inch Swing Nozzle | AV3MWX B-0200-CRBrass-€211.33
T&S B-0200-LN Double Pantry Base Faucet, Swivel Outlet, Single Hole Base, Less Nozzle | AV3MWZ B-0200-LNBrass-€173.21
T&S B-0200-LNM Double Pantry Base Faucets, Less Nozzle, Swivel Outlet, Pack of 6 | AV3MXA B-0200-LNMBrass-€1,167.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-0305-CR Single Pantry Faucet, Deck Mt., Cerama Cartridge, Swivel/Rigid Gooseneck
€123.19 /unit