T&S B-0225 Double Pantry Faucet, Deck Mt., 4 Inch Centers, 12 Inch Swing Nozzle | AV3NAH

T&S B-0225 Double Pantry Faucet, Deck Mt., 4 Inch Centers, 12 Inch Swing Nozzle

Item: AV3NAH Model: B-0225
In Stock

Get it by Tuesday, Jun 17

€192.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFaucet
Body MaterialBrass
Faucet SpoutSwivel
FinishChrome Plated
Flow Rate17.9 GPM
Handle TypeLever
Mounting TypeDeck Mount
Spout Length12"
Body Size4"
Cartridge Spindle Size1/4"
Cartridge-spindleTurn Compression
FeatureSpring Check
Inlet TypeAdjustable Centers
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
NozzleSwivel
Nozzle Outlet TypeLaminar Flow Device

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)26.04
Ship length (cm)9.53
Ship width (cm)39.22
Country of OriginUS

Product Variants

ProductModelBody MaterialNumber Of HandlesPrice
T & S B-0300 Gooseneck Faucet Manual Lever Brass Deck | AE2HTC 4XKK7 B-0300Brass2€300.81
T&S 014056-40 Faucet, Single Hole, Dual Pantry, Rigid Outlet, Lever Handles | AP8GVQ 014056-40Brass-€151.58
T&S B-0200 Double Pantry Faucet, Single Hole Base, 18 Inch Swing Nozzle | AV3MWT B-0200Brass-€211.33
T&S B-0200-BRASS Double Pantry Faucet, Single Hole Base, 18 Inch Swing Nozzle, Brass Handles | AV3MWW B-0200-BRASSBrass--
RFQ
T&S B-0200-CR Double Pantry Faucet, Single Hole Base, Ceramas, 18 Inch Swing Nozzle | AV3MWX B-0200-CRBrass-€211.33
T&S B-0200-LN Double Pantry Base Faucet, Swivel Outlet, Single Hole Base, Less Nozzle | AV3MWZ B-0200-LNBrass-€173.21
T&S B-0200-LNM Double Pantry Base Faucets, Less Nozzle, Swivel Outlet, Pack of 6 | AV3MXA B-0200-LNMBrass-€1,167.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-0225 Double Pantry Faucet, Deck Mt., 4 Inch Centers, 12 Inch Swing Nozzle
€192.27 /unit