T&S B-0199-26 Laminar Flow Outlet, 13/16-27 Male | AV3MWL

T&S B-0199-26 Laminar Flow Outlet, 13/16-27 Male

Item: AV3MWL Model: B-0199-26
In Stock

Get it by Tuesday, Jun 17

€11.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLaminar Flow Outlet
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
Nozzle Flow2.2 GPM
Nozzle Outlet TypeLaminar Flow Device

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)7.62
Ship length (cm)16.51
Ship width (cm)0.64
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-0199-26 Laminar Flow Outlet, 13/16-27 Male
€11.74 /unit