T&S B-0199-09-F12 VR Aerator, 15/16-27UN Male Threads, VR Key, 1.2 GPM | AV3MVV

T&S B-0199-09-F12 VR Aerator, 15/16-27UN Male Threads, VR Key, 1.2 GPM

Item: AV3MVV Model: B-0199-09-F12
In Stock

Get it by Tuesday, Jun 17

€14.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAerator
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
Nozzle Flow1.2 GPM
Nozzle Outlet TypeVandal Resistant

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)3.81
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-0199-09-F12 VR Aerator, 15/16-27UN Male Threads, VR Key, 1.2 GPM
€14.84 /unit