T&S B-0198-FD12 Serrated Hose End, With 1.2 GPM Flow Disc | CE4ZWK

T&S B-0198-FD12 Serrated Hose End, With 1.2 GPM Flow Disc

Item: CE4ZWK Model: B-0198-FD12
In Stock

Get it by Tuesday, Jun 17

€26.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutlet
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
Nozzle Outlet TypeSerrated Tip

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)7.62
Ship length (cm)16.51
Ship width (cm)0.64
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-0198-FD12 Serrated Hose End, With 1.2 GPM Flow Disc
€26.33 /unit