T&S B-0170 Spray Assembly, Single Hole Wall Mt. Base, With VB, Angled Spray Valve | AV3MQE

T&S B-0170 Spray Assembly, Single Hole Wall Mt. Base, With VB, Angled Spray Valve

Item: AV3MQE Model: B-0170
In Stock

Get it by Tuesday, Jun 17

€332.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpray Assembly
BodySingle Temp
Body MountWall
Cartridge Spindle Size1/4"
Cartridge Spindle TypeTurn Compression
FeatureSpring Check
FinishPolished Chrome
Handle TypeCross
Inlet GenderFemale
Inlet Size1/2"
Inlet TypeNPT
MaterialBrass
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
No. Of Arms4
Spray Valve Flow1.15 GPM

Shipping Info:

Ship weight (kg) 2.421
Ship height (cm)34.29
Ship length (cm)13.18
Ship width (cm)60.96
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-0170 Spray Assembly, Single Hole Wall Mt. Base, With VB, Angled Spray Valve
€332.48 /unit