T&S B-0044-V Hose, 44 Inch Vinyl Hose Assembly, With Handle | AV3LRW

T&S B-0044-V Hose, 44 Inch Vinyl Hose Assembly, With Handle

Item: AV3LRW Model: B-0044-V
In Stock

Get it by Tuesday, Jun 17

€83.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
Nozzle Flow6.91 GPM

Shipping Info:

Ship weight (kg) 0.522
Ship height (cm)29.21
Ship length (cm)42.55
Ship width (cm)0.64
Country of OriginUS

Product Variants

ProductModelMPNPrice
T&S 011649-45 Flexible Supply Hoses, 12 Inch, Pack of 2 | AP8EWY 011649-45011649-45€23.14
T&S 012534-45 Flexible Supply Hoses, Pack of 2 | AP8FKF 012534-45012534-45€25.52
T&S 013121-45 Braided Flex Hose, 1/2 Inch NPSM Female x 1/2 Inch NPT Male, 36 Inch Long | AP8FWY 013121-45013121-45€26.95
T&S 013E-36H Flexible Hose, Stainless Steel, 36 Inch Length, 7/16 Inch I.D. | AP8GRR 013E-36H013E-36H€93.04
T&S 013E-48H Flexible Hose, Stainless Steel, 48 Inch Length, 7/16 Inch I.D. | AP8GRU 013E-48H013E-48H€102.08
T&S 013E-60H Flexible Hose, Stainless Steel, 60 Inch Length, 7/16 Inch I.D. | AP8GRV 013E-60H013E-60H€110.81
T&S 013E-72H Flexible Hose, Stainless Steel, 72 Inch Length, 7/16 Inch I.D. | AP8GRX 013E-72H013E-72H€132.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-0044-V Hose, 44 Inch Vinyl Hose Assembly, With Handle
€83.04 /unit