T & S 061X Swing Nozzle Faucet Brass Length 10 In | AE2HUD 4XKP6

T&S 061X Swing Nozzle Faucet Brass Length 10 In

Item: AE2HUD Model: 061XCross Ref: 4XKP6
In Stock

Get it by Tuesday, Jun 17

€40.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwing Nozzle
FinishChrome Plated
Body MaterialBrass
Fits BrandT&S Brass
Flow Rate26.3 GPM
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
NozzleSwivel
Nozzle Outlet TypeLaminar Flow Device
Size6 1/3" x 10"

Shipping Info:

Ship weight (kg) 0.333
Ship height (cm)9.22
Ship length (cm)35.26
Ship width (cm)3.4
HS code8481901000
Country of OriginCN

Product Variants

ProductModelMaterialFinishSizePrice
T & S 059X Swing Nozzle Faucet Brass Length 6 In | AE2HUC 4XKP5 059XBrassChrome Plated5" x 6"€35.96
T&S 017919-40 Double-Joint Swing Nozzle, 24 Inch, With 12 Inch Nozzle, Front Section | AP8KNC 017919-40---€98.96
T&S 018389-40 Double-Joint Swing Nozzle, 18 Inch, With 6 Inch Nozzle, Front Section | AP8KZN 018389-40---€92.49
T&S 059X-A12 Swing Nozzle, With 1.2 GPM Aerator, 6 Inch Length, 2 Inch Clearance | AQ3DXQ 059X-A12---€41.17
T&S 059X-A22 Swing Nozzle, With 2.2 GPM Aerator, 6 Inch Length, 2 Inch Clearance | AQ3DXR 059X-A22---€39.34
T&S 059XM Swing Nozzle, 6 Inch Length, 2-5/16 Inch Clearance, Pack of 12 | AQ3DXT 059XM---€30.42
T&S 060X-A22 Swing Nozzle, With 2.2 GPM Aerator, 8 Inch Length, 2-9/16 Inch Clearance | AQ3FXD 060X-A22---€41.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S 061X Swing Nozzle Faucet Brass Length 10 In
€40.94 /unit