T&S 006020-40 Spindle Assembly, RTC | AP7BAL

T&S 006020-40 Spindle Assembly, RTC

Item: AP7BAL Model: 006020-40
In Stock

Get it by Tuesday, Jun 17

€52.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpindle Assembly
Cartridge-spindleCompression
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
Nozzle Flow18.77 GPM

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)7.62
Ship length (cm)17.48
Ship width (cm)0.64
Country of OriginUS

Product Details:

    • B-0512

Product Variants

ProductModelMPNPrice
T&S 002709-40 Spindle Assembly, Cold, LTC | AP6YCG 002709-40002709-40€47.54
T&S 002709-40M Spindle Assembly, Cold, LTC, Pack of 2 | AP6YCH 002709-40M002709-40M€90.33
T&S 002710-40 Spindle Assembly, Hot, RTC | AP6YCJ 002710-40002710-40€47.54
T&S 002710-40M Spindle Assembly, Hot, RTC, Pack of 2 | AP6YCK 002710-40M002710-40M€90.33
T&S 002711-40M Eterna Spindle Assembly, Spring Check, Left Hand, Cold, Pack of 2 | AP6YCL 002711-40M002711-40M€120.66
T&S 002711-40M50 Eterna Spindle Assembly, Spring Check, Left Hand, Cold, Pack of 50 | AP6YCM 002711-40M50002711-40M50€3,014.64
T&S 002712-40M Eterna Spindle Assembly, Spring Check, Right Hand, Hot, Pack of 2 | AP6YCP 002712-40M002712-40M€120.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S 006020-40 Spindle Assembly, RTC
€52.41 /unit