Flat Shipping

Flat Shipping at €24.99 + VAT

SYMMONS TA-25A Spindle Diverter Temptrol Valve | AF8CXT 24VL36

SYMMONS TA-25A Spindle Diverter Temptrol Valve

Item: AF8CXT Model: TA-25ACross Ref: 24VL36
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpindle, Diverter
Ada CompliantNo
Fits BrandSymmons
For Use WithSymmons Temptrol Valve
Green Certification Or Other RecognitionUL.png
IncludesSpindle
MaterialPlastic
Material Of ConstructionPlastic
Overall Length6 1/4"
Product TypeSpindle, Diverter
StandardsGSA APPROVED

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.78
Ship length (cm)6.35
Ship width (cm)2.54
HS code8481805060

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SYMMONS TA-25A Spindle Diverter Temptrol Valve
€17.45 /unit