Flat Shipping

Flat Shipping at €24.99 + VAT

SYMMONS T-29A Valve Dial For | AF8CXY 24VL45

SYMMONS T-29A Valve Dial For

Item: AF8CXY Model: T-29ACross Ref: 24VL45
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemValve Dial
Ada CompliantNo
Agency ComplianceYes
Connection Size1/2"
FeaturesMake Your Old Faucet Look New
FinishChrome
Fits BrandSymmons
For Use With Grainger Item Number24VL18
For Use With Mfr. Model NumberT-27
Green Certification Or Other RecognitionUL.png
Handle MaterialMetal
IncludesDial Plate
Includes CartridgeNo
Includes Check StopNo
Includes Drain StopperNo
Includes HandleNo
Includes StemNo
Includes Trim PlateNo
Includes Tub SpoutNo
Includes ValveNo
Ligature ResistantNo
MaterialMetal
Trim FinishChrome
Compatible Grainger Part Number24VL18
Compatible Mfr. Model NumberT-27
Connection TypeNPT
For Use WithTemptrol Bathtub And Shower Faucets (Model A)
Manufacturers Warranty Length5 yrs.
Product TypeFaucet Temperature Indicator Decal
StandardsANSI A112.18.1M, ASSE 1016, CSA B-125, EPA 92

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)15.24
Ship length (cm)12.7
Ship width (cm)1.27
HS code8481805060

Product Variants

ProductModelMaterialFinishNumber Of HolesConnection SizePrice
SYMMONS T-64 Valve Dial For Symmons Temptrol Valve | AH2CHY 24VL05 T-64MetalChrome2-€15.31
SYMMONS T-29B Valve Dial For Symmons | AH2CJB 24VL10 T-29BMetalChrome21/2"€16.90
SYMMONS T-29C Valve Dial For Symmons | AH2CJC 24VL11 T-29CMetalChrome21/2"€15.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SYMMONS T-29A Valve Dial For
€11.39 /unit