Flat Shipping

Flat Shipping at €24.99 + VAT

SYMMONS S-9600-TSP Trim Tub and Shower Valve and Trim, Sy mmons, 1 Handles | CU4XXT

SYMMONS S-9600-TSP Trim Tub and Shower Valve and Trim, Sy mmons, 1 Handles

Item: CU4XXT Model: S-9600-TSP TrimCross Ref: 468C04
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€94.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShower
Cartridges IncludedNo
FeaturesTemptrol Pressure Balancing Valve
For Use WithS-9600 Shower Valves
For Use With Grainger Item Number468C04
Handle IncludedYes
IncludesFace Plate, Handle, Sleeve, Volume Control
Includes Check StopYes
Includes Drain StopperNo
Includes Plaster GuardYes
Includes StemNo
Includes Trim PlateYes
Includes Tub SpoutNo
Includes ValveYes
Ligature ResistantNo
MaterialMetal, Non Metallic
Trim FinishPolished Chrome
Trim Plate ShapeCircle
Compatible Grainger Part Number468C04
Includes CartridgeNo
Includes HandleYes
Manufacturers Warranty Length5 yrs.
Product TypeShower Trim Kit
StandardsASME A112.18.1, CSA B125.1

Shipping Info:

Ship weight (kg) 0.2318
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SYMMONS S-9600-TSP Trim Tub and Shower Valve and Trim, Sy mmons, 1 Handles
€94.73 /unit