Flat Shipping

Flat Shipping at €24.99 + VAT

SYMMONS RC-14 Handle For Safetymix | AF8CXX 24VL43

SYMMONS RC-14 Handle For Safetymix

Item: AF8CXX Model: RC-14Cross Ref: 24VL43
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€108.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandle
FinishChrome
Fits BrandSymmons
For Use WithSymmons Safetymix
Green Certification Or Other RecognitionUL.png
IncludesButton, Handle, Screw
MaterialBrass , Plastic
Handle MaterialMetal
Product TypeHandle
StandardsGSA APPROVED
Trim FinishChrome

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)4.57
Ship length (cm)11.68
Ship width (cm)4.32
HS code8481805060
Country of OriginTW

Product Variants

ProductModelMaterialFinishAccessory TypePrice
SYMMONS T-31 Temptrol Handle Metal Chrome 1-13/16 Inch | AB7ZKM 24VL46 T-31MetalChromeTemptrol€25.43
SYMMONS T-30 Handle For Temptrol Handle | AF8CXZ 24VL47 T-30PlasticChrome-€22.81
SYMMONS T-65 Handle For Temptrol Ii | AF8CYB 24VL49 T-65PlasticChrome-€35.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SYMMONS RC-14 Handle For Safetymix
€108.60 /unit