Flat Shipping

Flat Shipping at €24.99 + VAT

SUREBONDER PRO2-100 Glue Gun Hot Melt 4 Lb./hr. 100w | AB6CCF 20YV41

SUREBONDER PRO2-100 Glue Gun Hot Melt 4 Lb./hr. 100w

Item: AB6CCF Model: PRO2-100Cross Ref: 20YV41
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlue Gun
CharacteristicsErgonomic Design, Interchangeable Nozzle Can Be Used, Long Trigger, On/Off Switch, Removable Stand
Compatible FormatSmooth Sticks
Features2.5 Times More Power For Maximum Output, Ergonomic Design, Heat Resistant Covered Nozzle, Reduce Hand Fatigue
FeedTrigger
For Use WithHigh Temperature Glue Sticks
FunctionMedium Volume Applications, Melts Up To 4 Lb./Hr.
IncludesStand
Operating Temp.400°F
Operation StyleFinger Trigger
Switch TypeOn/Off
Tool Length8 1/2"
Tool Weight1.35 lbs.
TypeHot Melt
Voltage110V
Compatible Glue Stick Diameter7/16"
Maximum Operating Temperature380°F
Minimum Operating Temperature380°F
Output Rate2.5 lbs./hr.
Power SourceCorded
SeriesPRO2-100 Series
StandardsC-US, CSA
Temperature Set Points380°F
Wattage100 W

Shipping Info:

Ship weight (kg) 0.4995
Ship height (cm)23.37
Ship length (cm)24.64
Ship width (cm)5.33
HS code8516790000
Country of OriginTW

Product Details:

    • Characteristics: Ergonomic Design, Long Trigger, Removable Stand, On/Off Switch, Interchangeable Nozzle Can Be Used, Safety Fuse for Added Protection

Product Variants

ProductModelTool WeightFunctionVoltageSwitch TypeFeedTool LengthTypeOperating Temp.Price
SUREBONDER PRO2-80 Glue Gun Hot Melt 2.5 Lb./hr. 80w | AF7GJL 20YV40 PRO2-800.8 lbs.Lower Volume Applications, Melts Up To 2.5 Lb./Hr.110V-Trigger8 1/2"Hot Melt400°F€40.15

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUREBONDER PRO2-100 Glue Gun Hot Melt 4 Lb./hr. 100w
€60.44 /unit