Flat Shipping

Flat Shipping at €24.99 + VAT

SURE-FOOT 9N12009X004817M FRP Step Cover Yellow/Black 48 inch Width Fiberglass | AH3BNJ 31AP46

SURE-FOOT 9N12009X004817M FRP Step Cover Yellow/Black 48 inch Width Fiberglass

Item: AH3BNJ Model: 9N12009X004817MCross Ref: 31AP46
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€188.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFRP Step Cover
ColorBlack, Yellow
Depth9"
Installation MethodSet In Concrete
Lip Height1"
MaterialFiberglass
Thickness5/32"
TreadMedium Grit
Tread PatternMedium Grit Coating
Width48"
Ada CompliantYes
Edge StyleSquare
Grit LevelMedium
Installation Equipment IncludedNo
Nose Height1"
Nose StyleSquare
Product TypeAnti-Slip Stair Tread
StandardsOSHA
Surface DesignFull Coverage Grit
Two Stage InstallationNo

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)12.7
Ship length (cm)127
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelDepthTreadLip HeightInstallation MethodColorPrice
SURE-FOOT 9N12009X002417H FRP Step Cover Yellow/Black 24 inch Width Fiberglass | AH3BNC 31AP40 9N12009X002417H9"Heavy Duty Coarse Grit1"Set In ConcreteBlack, Yellow€78.42
SURE-FOOT 9N12009X003617H FRP Step Cover Yellow/Black 36 Inch Width Fiberglass | AH3BND 31AP41 9N12009X003617H9"Heavy Duty Coarse Grit1"Set In ConcreteBlack, Yellow€117.69
SURE-FOOT 9N12009X004817H FRP Step Cover Yellow/Black 48 inch Width Fiberglass | AH3BNE 31AP42 9N12009X004817H9"Heavy Duty Coarse Grit1"Set In ConcreteBlack, Yellow€156.93
SURE-FOOT 9N12009X006017H FRP Step Cover Yellow/Black 60 inch Width Fiberglass | AH3BNF 31AP43 9N12009X006017H9"Heavy Duty Coarse Grit1"Set In ConcreteBlack, Yellow€196.12
RFQ
SURE-FOOT 9N12009X002417M FRP Step Cover Yellow/Black 24 inch Width Fiberglass | AH3BNG 31AP44 9N12009X002417M9"Medium Grit1"Set In ConcreteBlack, Yellow€76.11
SURE-FOOT 9N12009X003617M FRP Step Cover Yellow/Black 36 Inch Width Fiberglass | AH3BNH 31AP45 9N12009X003617M9"Medium Grit1"Set In ConcreteBlack, Yellow€117.69
SURE-FOOT 9N12009X006017M FRP Step Cover Yellow/Black 60 inch Width Fiberglass | AH3BNK 31AP47 9N12009X006017M9"Medium Grit1"Set In ConcreteBlack, Yellow€190.36
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SURE-FOOT 9N12009X004817M FRP Step Cover Yellow/Black 48 inch Width Fiberglass
€188.90 /unit