Flat Shipping

Flat Shipping at €24.99 + VAT

SURE-FOOT 9N12003X002419M FRP Stair Nosing Black 24 inch Width Fiberglass | AH3BMY 31AP36

SURE-FOOT 9N12003X002419M FRP Stair Nosing Black 24 inch Width Fiberglass

Item: AH3BMY Model: 9N12003X002419MCross Ref: 31AP36
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFRP Stair Nosing
ColorBlack
Depth3"
Installation MethodAdhesive Or Fasteners
Lip Height1"
MaterialFiberglass
Thickness5/32"
TreadMedium Grit
Tread PatternMedium Grit Coating
Width24"
Ada CompliantYes
Grit LevelMedium
Installation Equipment IncludedNo
Nose Height1"
Nose StyleSquare
Product TypeAnti-Slip Stair Nosing
StandardsASTM, BSS
Surface DesignFull Coverage Grit
Two Stage InstallationNo

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)12.7
Ship length (cm)66.04
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelColorTreadInstallation MethodDepthLip HeightPrice
SURE-FOOT 9N12003X002408H FRP Stair Nosing Yellow 24 Inch Width Fiberglass | AH3BMK 31AP24 9N12003X002408HYellowHeavy Duty Coarse GritAdhesive Or Fasteners3"1"€41.26
SURE-FOOT 9N12003X003608H FRP Stair Nosing Yellow 36 Inch Width Fiberglass | AH3BML 31AP25 9N12003X003608HYellowHeavy Duty Coarse GritAdhesive Or Fasteners3"1"€57.12
SURE-FOOT 9N12003X004808H FRP Stair Nosing Yellow 48 Inch Width Fiberglass | AH3BMM 31AP26 9N12003X004808HYellowHeavy Duty Coarse GritAdhesive Or Fasteners3"1"€75.81
SURE-FOOT 9N12003X006008H FRP Stair Nosing Yellow 60 Inch Width Fiberglass | AH3BMN 31AP27 9N12003X006008HYellowHeavy Duty Coarse GritAdhesive Or Fasteners3"1"€98.07
RFQ
SURE-FOOT 9N12003X002408M FRP Stair Nosing Yellow 24 Inch Width Fiberglass | AH3BMP 31AP28 9N12003X002408MYellowMedium GritAdhesive Or Fasteners3"1"€42.49
SURE-FOOT 9N12003X003608M FRP Stair Nosing Yellow 36 Inch Width Fiberglass | AH3BMQ 31AP29 9N12003X003608MYellowMedium GritAdhesive Or Fasteners3"1"€57.12
SURE-FOOT 9N12003X004808M FRP Stair Nosing Yellow 48 Inch Width Fiberglass | AH3BMR 31AP30 9N12003X004808MYellowMedium GritAdhesive Or Fasteners3"1"€77.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SURE-FOOT 9N12003X002419M FRP Stair Nosing Black 24 inch Width Fiberglass
€51.15 /unit