Flat Shipping

Flat Shipping at €24.99 + VAT

SUR R HOR830 O-Ring, 19 mm Inside Dia, 24 mm Outside Dia, 24 mm Actual Outside Dia, 50 PK | CU4XUX

SUR R HOR830 O-Ring, 19 mm Inside Dia, 24 mm Outside Dia, 50 Pk

Item: CU4XUX Model: HOR830Cross Ref: 55AC13
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.65 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemO-Ring
Actual Inside Dia.19 mm
Actual Outside Dia.24 mm
Actual Width2.5 mm
ColorGreen
Cross Section ShapeRound
Durometer70 Shore A
Durometer RatingMedium Hard
Meets/exceedsASTM D2000, SAE J200
Metal DetectableNo
Nominal Inside Dia.19 mm
Nominal Outside Dia.24 mm
Nominal Width2.5 mm
O-ring MaterialNitrile
System Of MeasurementMetric
X-ray DetectableNo
ApplicationAutomotive Fluids, Refrigerants
Cross Section2.5 mm
Fda ApprovedNot FDA Approved
Inside Diameter - Actual19 mm
Inside Diameter - Nominal19 mm
MaterialHNBR
O-ring Material CompatibilityCarbon Dioxide, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), mineral Oil, Natural Gas, Nitrogen, Silicone Grease
Operating Temperature - Maximum100°F
Operating Temperature - Minimum-15°F
Outside Diameter - Actual24 mm
Outside Diameter - Nominal24 mm
Product TypeO-Ring
StandardsASTM D2000, SAE J200
Width - Actual2.5 mm

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelActual Outside Dia.Cross Section ShapeDurometerColorMetal DetectableX-ray DetectableO-ring MaterialMeets/exceedsPkg. Qty.Price
SUR R HOR270 O-Ring, 10 mm Inside Dia, 13.8 mm Outside Dia, 13.8 mm Actual Outside Dia, 50 PK | CU4XUD HOR27013.8 mmRound70 Shore AGreenNoNoNitrileASTM D2000, SAE J20050€16.60
SUR R HOR520 O-Ring, 10.7 mm Inside Dia, 16 mm Outside Dia, 16 mm Actual Outside Dia, 50 PK | CU4XUE HOR52016 mmRound70 Shore AGreenNoNoNitrileASTM D2000, SAE J20050€26.60
SUR R HOR430 O-Ring, 10.8 mm Inside Dia, 14.3 mm Outside Dia, 70 Shore A, Green, 50 PK | CU4XUF HOR43014.3 mmRound70 Shore AGreenNoNoNitrileASTM D2000, SAE J20050€16.51
SUR R HOR470 O-Ring, 11.1 mm Inside Dia, 15.8 mm Outside Dia, 70 Shore A, Green, 50 PK | CU4XUG HOR47015.8 mmRound70 Shore AGreenNoNoNitrileASTM D2000, SAE J20050€22.66
SUR R HOR480 O-Ring, 12 mm Inside Dia, 16 mm Outside Dia, 16 mm Actual Outside Dia, 50 PK | CU4XUH HOR48016 mmRound70 Shore AGreenNoNoNitrileASTM D2000, SAE J20050€22.66
SUR R HOR570 O-Ring, 12 mm Inside Dia, 17 mm Outside Dia, 17 mm Actual Outside Dia, 50 PK | CU4XUJ HOR57017 mmRound70 Shore AGreenNoNoNitrileASTM D2000, SAE J20050€25.28
SUR R HOR620 O-Ring, 12.3 mm Inside Dia, 17.6 mm Outside Dia, 70 Shore A, Green, 50 PK | CU4XUK HOR62017.6 mmRound70 Shore AGreenNoNoNitrileASTM D2000, SAE J20050€26.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUR R HOR830 O-Ring, 19 mm Inside Dia, 24 mm Outside Dia, 50 Pk
€39.65 /pack