Flat Shipping

Flat Shipping at €24.99 + VAT

SUR R BR-EZ200 Brake Line Tubing, Tubing, 1/4 Inch OD. Tube Size, 25 Ft Length, Copper Nickel | CU4XRN

SUR R BR-EZ200 Brake Line Tubing, 1/4 Inch OD. Tube Size, 25 Ft Length, Copper Nickel

Item: CU4XRN Model: BR-EZ200Cross Ref: 52HH11
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€147.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
Accessory TypeBrake Line Tubing
ApplicationHydraulic Brakes, Steel Brake Lines
Finish, CoatingMatte
Length25 ft.
MaterialCopper Nickel
TypeTubing
ColorBronze
Includes FittingsNo
Outside Diameter1/4"
Package Quantity1
Product TypeBrake Line Tubing
Thickness0.028"
Tube Size0.25"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialInside Dia.TypeAccessory TypeTube SizeThicknessOutside Dia.Finish, CoatingPkg. Qty.Price
SUR R BBPIN Bleeder Pin, Screw, Steel, 8 PK | CU4XPP BBPINSteel-ScrewBrake Bleeder Pin Screw---Matte8€13.49
SUR R BB04 Bleeder Screw, Screw, 1/4 Inch -28 Thread Size, Steel, 5 PK | CU4XPQ BB04Steel-ScrewBrake Bleeder Screw---Matte5€11.64
SUR R BB02 Bleeder Screw, Screw, 3/8 Inch -24 Thread Size, Steel, 5 PK | CU4XPR BB02Steel-ScrewBrake Bleeder Screw---Matte5€11.64
SUR R BB03 Bleeder Screw, Screw, 5/16-24 Thread Size, Steel, 5 PK | CU4XPT BB03Steel-ScrewBrake Bleeder Screw---Matte5€11.64
SUR R BB11 Bleeder Screw, Screw, 7/16 Inch -20Nf Thread Size, Steel, 5 PK | CU4XPU BB11Steel-ScrewBrake Bleeder Screw---Matte5€12.68
SUR R BB08 Bleeder Screw, Screw, 7/16 Inch -24Ns Thread Size, Steel, 5 PK | CU4XPV BB08Steel-ScrewBrake Bleeder Screw---Matte5€12.68
SUR R BB01 Bleeder Screw, Screw, M10 X 1.0S Thread Size, Steel, 5 PK | CU4XPW BB01Steel-ScrewBrake Bleeder Screw---Matte5€12.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUR R BR-EZ200 Brake Line Tubing, 1/4 Inch OD. Tube Size, 25 Ft Length, Copper Nickel
€147.51 /unit